Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 13/32" , Nylon 40 PK

  • Mfr # 33545

  • Zoro # G202505966


product price: $11.25
/pk 40, $0.28/ea

Key Features

Material
Nylon
Outside Diameter
13/16 in
Minimum Thickness
1/64 in
System of Measurement
Inch
Inside Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33545
Zoro #
G202505966
UPC #
738287335453
Country of Origin
Unknown

Dimensions

For Screw Size
13/32"
Outside Diameter
13/16 in
Minimum Thickness
1/64 in
Inside Diameter
13/32 in

Details

Item
Flat Washer
Material
Nylon
System of Measurement
Inch

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.