Zoro Homepage

Flat Washer, For Screw Size 13/64" , Nylon 30 PK

  • Mfr # 62557

  • Zoro # G902505914


product price: $4.79
/pk 30, $0.16/ea
Sold in multiples of 2 for $9.58

Key Features

Material
Nylon
For Screw Size
13/64"
Outside Diameter
3/8 in
Minimum Thickness
1/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62557
Zoro #
G902505914
UPC #
738287625578
Country of Origin
Unknown

Dimensions

For Screw Size
13/64"
Outside Diameter
3/8 in
Minimum Thickness
1/16 in
Inside Diameter
13/64 in

Details

Item
Flat Washer
Material
Nylon
System of Measurement
Inch

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.