Flat Washer, For Screw Size 1/4" , Steel Zinc Yellow Finish, 25 PK

  • Mfr # 34184

  • Zoro # G402515307


product price:  $5.69
/pk 25, $0.23/ea
Sold in multiples of 2 for $11.38

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
1/64 in
Minimum Thickness
5/64 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34184
Zoro #
G402515307
UPC #
738287341843
Country of Origin
United States

Dimensions

For Screw Size
1/4"
Outside Diameter
1/64 in
Minimum Thickness
5/64 in
Inside Diameter
1/4 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
AN
Material Grade/Class
Grade 2

Description

A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.