
CAD Drawings
Download CAD Files
Flat Washer, For Screw Size 3/8" , Copper 25 PK
Mfr # 71844
Zoro # G002520596
CAD Available
product price: $30.54
/pk 25, $1.22/eaKey Features
CAD Drawing
Material
Copper
Outside Diameter
13/16 in
Minimum Thickness
1/16 in
System of Measurement
Inch
Inside Diameter
13/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71844
Zoro #
G002520596
UPC #
738287718447
Country of Origin
China
Dimensions
For Screw Size
3/8"
Outside Diameter
13/16 in
Minimum Thickness
1/16 in
Inside Diameter
13/32 in
Details
CAD Available
Yes
Item
Flat Washer
Material
Copper
System of Measurement
Inch
Thread Type
SAE
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Documents & Resources
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.