
Flat Washer, For Screw Size 3/8" , Steel Chrome Plated Finish, 10 PK
Mfr # 30123
Zoro # G802517529
product price: $37.49
/pk 10, $3.75/eaKey Features
Material
Steel
Finish
Chrome Plated
Outside Diameter
13/16 in
Minimum Thickness
7/64 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30123
Zoro #
G802517529
UPC #
738287301236
Country of Origin
China
Dimensions
For Screw Size
3/8"
Outside Diameter
13/16 in
Minimum Thickness
7/64 in
Inside Diameter
13/32 in
Details
Item
Flat Washer
Material
Steel
Finish
Chrome Plated
System of Measurement
Inch
Thread Type
SAE
Material Grade/Class
Grade 2
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.