Flat Washer, For Screw Size 5/16" , Steel Black E-Coat Finish, 20 PK
Mfr # 932873
Zoro # G702522760
product price: $4.15
/pk 20, $0.21/eaSold in multiples of 3 for $12.45
Key Features
Material
Steel
Finish
Black E-Coat
System of Measurement
Inch
Inside Diameter
5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
932873
Zoro #
G702522760
UPC #
719199328733
Country of Origin
Unknown
Dimensions
For Screw Size
5/16"
Inside Diameter
5/16 in
Details
Item
Flat Washer
Material
Steel
Finish
Black E-Coat
System of Measurement
Inch
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.