Shop MIDWEST FASTENER
See all product information
Create Account
Flat Washer, For Screw Size 7/16" , 18-8 Stainless Steel 12 PK
- Mfr # 38907
- Zoro # G302517289
product price:Â
$
3.95
/pk of 12, $0.33/ea
Sold in multiples of 3Â pks for
$11.85
Key Features
Material
18-8 Stainless Steel
Outside Diameter
3/4 in
Minimum Thickness
5/8 in
System of Measurement
Inch
Inside Diameter
29/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38907
- Zoro #
- G302517289
- UPC #
- 738287389074
- Country of Origin
- China
- Item
- Flat Washer
- Material
- 18-8 Stainless Steel
- System of Measurement
- Inch
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.