
Flat Washer, For Screw Size M12 , Steel Zinc Plated Finish, 12 PK
Mfr # 78547
Zoro # G902521303
product price:Â $4.15
/pk 12, $0.35/ea
Sold in multiples of 3 for $12.45
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
3 mm
System of Measurement
Metric
Inside Diameter
13 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78547
Zoro #
G902521303
UPC #
738287785470
Country of Origin
China
Dimensions
For Screw Size
M12
Outside Diameter
20 mm
Minimum Thickness
3 mm
Inside Diameter
13 mm
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Material Grade/Class
Class 8
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.