Flat Washer, For Screw Size M1.6 , Steel Zinc Plated Finish, 50 PK

  • Mfr # 79641

  • Zoro # G202521256


product price:  $11.55
/pk 50, $0.23/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
M1.6
Outside Diameter
4 mm
Minimum Thickness
0.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
79641
Zoro #
G202521256
UPC #
738287796414
Country of Origin
China

Dimensions

For Screw Size
M1.6
Outside Diameter
4 mm
Minimum Thickness
0.3 mm
Inside Diameter
1.7 mm

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 125
System of Measurement
Metric
Material Grade/Class
Class 8

Description

A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.