
Flat Washer, For Screw Size M20 , Steel Zinc Plated Finish, 5 PK
Mfr # 78552
Zoro # G802521212
product price:Â $4.49
/pk 5, $0.90/ea
Sold in multiples of 3 for $13.47
Key Features
Material
Steel
Finish
Zinc Plated
For Screw Size
M20
Outside Diameter
33 mm
Minimum Thickness
4 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78552
Zoro #
G802521212
UPC #
738287785524
Country of Origin
China
Dimensions
For Screw Size
M20
Outside Diameter
33 mm
Minimum Thickness
4 mm
Inside Diameter
22 mm
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Material Grade/Class
Class 8
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.