Flat Washer, For Screw Size M3 , Steel Zinc Plated Finish, 40 PK

  • Mfr # 78541

  • Zoro # G002521593


product price:  $3.59
/pk 40, $0.09/ea
Sold in multiples of 3 for $10.77

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
5.9 mm
Minimum Thickness
0.8 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78541
Zoro #
G002521593
UPC #
738287785418
Country of Origin
China

Dimensions

For Screw Size
M3
Outside Diameter
5.9 mm
Minimum Thickness
0.8 mm
Inside Diameter
3.20 mm

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Material Grade/Class
Class 8

Description

A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.