Flat Washer, For Screw Size M6 , 18-8 Stainless Steel 50 PK

  • Mfr # 69584

  • Zoro # G402519565


product price:  $9.69
/pk 50, $0.19/ea

Key Features

Material
18-8 Stainless Steel
Outside Diameter
12 mm
Minimum Thickness
1.6 mm
System of Measurement
Metric
Inside Diameter
6.40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69584
Zoro #
G402519565
UPC #
738287695847
Country of Origin
China

Dimensions

For Screw Size
M6
Outside Diameter
12 mm
Minimum Thickness
1.6 mm
Inside Diameter
6.40 mm

Details

Item
Flat Washer
Material
18-8 Stainless Steel
System of Measurement
Metric

Description

A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.