Flat Washer, For Screw Size M7 , Steel Zinc Plated Finish, 40 PK

  • Mfr # 73685

  • Zoro # G302519696


product price:  $7.59
/pk 40, $0.19/ea
Sold in multiples of 2 for $15.18

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
1.6 mm
Standards
DIN 125
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73685
Zoro #
G302519696
UPC #
738287736854
Country of Origin
China

Dimensions

For Screw Size
M7
Outside Diameter
14 mm
Minimum Thickness
1.6 mm
Inside Diameter
7.40 mm

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 125
System of Measurement
Metric
Material Grade/Class
Class 8

Description

A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.