Zoro Homepage

Flat Washer, , Steel Galvanized Finish

  • Mfr # 5629

  • Zoro # G004257933


product price: $54.99
/ea

Key Features

Material
Steel
Finish
Galvanized
System of Measurement
Inch
Inside Diameter
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5629
Zoro #
G004257933
UPC #
738287056297
Country of Origin
United States

Dimensions

Inside Diameter
5/8 in

Details

Item
Flat Washer
Material
Steel
Finish
Galvanized
System of Measurement
Inch

Description

MIDWEST FASTENER Flat Washer, 5/8 in ID, USS Grade, Galvanized Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.