Glass Fuse, AGA Series, Fast-Acting, 15A, 32V AC, 5 PK

  • Mfr # 67232

  • Zoro # G302529251


product price: $6.75
/pk 5, $1.35/ea
Sold in multiples of 2 for $13.50

Key Features

Series
AGA
Speed
Fast-Acting
AC Voltage Rating
32V AC
Diameter
1/4 in
Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67232
Zoro #
G302529251
UPC #
738287672329
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1/4 in
Length
5/8 in
Length 1
5/8"

Details

Series
AGA
Speed
Fast-Acting
Amps
15A
AC Voltage Rating
32V AC
Body Material
Glass
Item
Glass Fuse
Material
Glass
Style
AGA
Volts
32

Description

An electrical fuse is a type of protection device designed to fail when there is electrical overcurrent. Its essential component is a metal wire or strip that melts when too much current flows, which interrupts the circuit in which it is connected. Short circuit, overload or device failure is often the reason for excessive current.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.