Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Fuse, MDL Series, Time-Delay, 20A, 32V AC, 5 PK

  • Mfr # 67256

  • Zoro # G602529425


product price: $19.45
/pk 5, $3.89/ea

Key Features

Series
MDL
Speed
Time-Delay
AC Voltage Rating
32V AC
Diameter
1/4 in
Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67256
Zoro #
G602529425
UPC #
738287672565
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1/4 in
Length
1-1/4 in
Length 1
1-1/4"

Details

Series
MDL
Speed
Time-Delay
Amps
20A
AC Voltage Rating
32V AC
Body Material
Glass
DC Voltage Rating
Not Rated
Item
Glass Fuse
Application
Electronic
Material
Glass
Style
MDL
Volts
32

Description

An electrical fuse is a type of protection device designed to fail when there is electrical overcurrent. Its essential component is a metal wire or strip that melts when too much current flows, which interrupts the circuit in which it is connected. Short circuit, overload or device failure is often the reason for excessive current.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.