Shop MIDWEST FASTENER
See all product information
Grade 2, 3/8" Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L
Mfr # 00059
Zoro # G706885991
product price:Â $32.25
/eaKey Features
External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
00059
Zoro #
G706885991
UPC #
738287000597
Country of Origin
United States
Dimensions
Thread Size
3/8"
Fastener Length
2-1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.