
Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK
Mfr # 00250
Zoro # G402515833
CAD Available
product price:Â $11.59
/pk 100, $0.12/eaKey Features
External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Fastener Length
1/2 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
00250
Zoro #
G402515833
UPC #
738287002508
Country of Origin
Thailand
Dimensions
Thread Size
1/4"-20
Fastener Length
1/2 in
Thread Length
1/2"
Diameter 1
1/4"
Diameter 2
1/2"
Details
CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Description
The MIDWEST FASTENER - 250 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head. These screws are typically used in various industrial applications to join materials together. The product is made of steel, which is known for its strength and potential durability. It has an external hex drive that requires the use of a wrench or socket for installation or removal.
- Diameter: The product has diameters of 1/4" and 1/2", making it compatible with various industrial applications.
- Fastener Length: The length of the screw is specified as 1/2 inch, which may determine the depth to which it could potentially be inserted into materials.
- Finish: This screw features a Zinc Plated finish that may contribute to its potential durability, corrosion resistance and aesthetic appeal.
- Material Grade/Class: The Material Grade/Class is listed as Grade 5; this grade typically suggests certain levels of strength, hardness and resistance properties that might be appropriate for various commercial applications.
- System of Measurement: Utilizes Inch as the system measurement which may assist in achieving an accurate fit within specific parameters in various industrial settings.
- Thread Size & Style: Thread size specification is at 1/4"-20 with a Fully Threaded style extending along the entire length from tip to head. This design might make it adaptable to diverse types of industrial usage scenarios.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.