Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK

  • Mfr # 00295

  • Zoro # G302516299

CAD Available

product price:  $34.89
/pk 100, $0.35/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Fastener Length
1-1/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00295
Zoro #
G302516299
UPC #
738287002959
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Fastener Length
1-1/4 in
Thread Length
1-1/4"
Diameter 1
3/8"
Diameter 2
5/8"

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw

Description

The MIDWEST FASTENER - 295 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from steel and coated with zinc plating for enhanced durability and corrosion resistance, this screw is intended for use in joining together materials in various industrial applications. The external hex drive requires a wrench or socket of the same shape for application, ensuring precise fitting.

  • Diameter: Available in diameters of 3/8" and 5/8", suitable for use with varying material thicknesses.
  • Fastener Length: Has a length of 1-1/4 inch, suggesting the potential depth it may reach when used appropriately.
  • Finish: Features a Zinc Plated finish which is known to potentially enhance durability, corrosion resistance, aesthetic appeal and compatibility with certain environments or materials.
  • Material Grade/Class: Classified as Grade 5 standard which suggests its potential strength, hardness, and resistance properties.
  • System of Measurement: Uses Inch system to specify size and thread spacing for precise fitting in various industrial applications.
  • Thread Size: Comes with a thread size of 3/8"-16 that should correspond well with matching nuts or holes when used correctly

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.