Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 2 PK

  • Mfr # 933982

  • Zoro # G202523106


product price:  $3.49
/pk 2, $1.75/ea
Sold in multiples of 3 for $10.47

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Diameter 1
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
933982
Zoro #
G202523106
UPC #
719199339821
Country of Origin
Unknown

Dimensions

Thread Size
7/16"-14
Fastener Length
2 in
Diameter 1
7/16"
Diameter 2
23/32"

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Driver Type
5/8" Wrench

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.