
Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 7 PK
Mfr # 60082
Zoro # G802520260
product price:Â $9.19
/pk 7, $1.31/ea
Sold in multiples of 2 for $18.38
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
7/16"-20
Material
Steel
Finish
Zinc Plated
Thread Length
1"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60082
Zoro #
G802520260
UPC #
738287600827
Country of Origin
China
Dimensions
Thread Size
7/16"-20
Fastener Length
1 in
Thread Length
1"
Diameter 2
45/64"
Diameter 1
7/16"
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.