
Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK
Mfr # 00723
Zoro # G002518609
CAD Available
product price: $28.79
/pk 25, $1.15/eaKey Features
External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
1-1/2 in
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
00723
Zoro #
G002518609
UPC #
738287007237
Country of Origin
China
Dimensions
Thread Size
1/2"-13
Fastener Length
1-1/2 in
Thread Length
1-1/2"
Details
CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Item
Hex Head Cap Screw
Description
The MIDWEST FASTENER - 723 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from durable steel and finished with zinc yellow for the intention to improve corrosion resistance, these screws are intended for use in joining together materials in various industrial applications. The external hex drive requires a wrench or socket of the same shape for application, facilitating installation and removal.
- CAD Available: Yes – this feature allows professionals to incorporate the screw into their digital designs for precise planning.
- Fastener Length: With a length of 1-1/2 inches, this is the potential depth of insertion into material for intended fastening purposes in various industrial applications.
- Finish: Zinc Yellow finish is applied with the intention to improve durability and corrosion resistance while adding aesthetic appeal.
- Material Grade/Class: Grade 8 classification suggests that these screws are designed with high strength characteristics, intended for use in demanding industrial or commercial applications.
- System of Measurement: Uses Inch system measurement which ensures compatibility with other standard US hardware components.
- Thread Size: A thread size of 1/2"-13 is compatible with corresponding nuts or holes which are important for intended fastening purposes in various industrial applications
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.