
Grade 8, 1/2"-20 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 3 PK
Mfr # 933282
Zoro # G902522973
product price:Â $7.69
/pk 3, $2.56/ea
Sold in multiples of 2 for $15.38
Key Features
Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-20
Material
Steel
Finish
Zinc Plated
Thread Direction
No Thread
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
933282
Zoro #
G902522973
UPC #
719199332822
Country of Origin
China
Dimensions
Thread Size
1/2"-20
Fastener Length
1-1/4 in
Length 1
1-1/4"
Details
System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Plated
Thread Direction
No Thread
Item
Flange Bolt
Head Style
Flange Hex
Hardness
Grade 8
Type
Flange Bolt
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.