Grade 8, 3/4"-10 Flange Bolt, Zinc Plated Steel, 2 in L, 2 PK

  • Mfr # 75502

  • Zoro # G902523161


product price:  $18.99
/pk 2, $9.50/ea

Key Features

Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/4"-10
Material
Steel
Finish
Zinc Plated
Thread Direction
No Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75502
Zoro #
G902523161
UPC #
738287755022
Country of Origin
China

Dimensions

Thread Size
3/4"-10
Fastener Length
2 in
Length 1
2"
Thread Length
Full

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Plated
Thread Direction
No Thread
Item
Flange Bolt
Head Style
Flange Hex
Type
Flange Bolt
Hardness
Grade 8

Description

A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.