Zoro Homepage

Hex Nut, #10-32, Steel, Grade 2, Zinc Plated

  • Mfr # 3751

  • Zoro # G807686053


product price: $9.15
/ea

Key Features

Thread Size
#10-32
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3751
Zoro #
G807686053
UPC #
738287037517
Country of Origin
United States

Dimensions

Thread Size
#10-32

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Metric Fine

Description

MIDWEST FASTENER Machine Nut, Thread Type Fine, Thread Size 1032, Zinc, Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.