Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 5/16"-18, Nylon, Not Graded, 20 PK

  • Mfr # 77096

  • Zoro # G002520466


product price: $13.89
/pk 20, $0.69/ea

Key Features

Material
Nylon
Material Grade/Class
Not Graded
Hex Width
0.489 in
System of Measurement
Inch
Thread Type
Metric Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77096
Zoro #
G002520466
UPC #
738287770964
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Hex Width
0.489 in
Thickness
9/32"
Diameter
5/16"

Details

Item
Hex Nut
Material
Nylon
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Type
Metric Coarse
Driver Type
1/2" Wrench

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.