Zoro Homepage

High Crown Cap Nut, 7/16"-14, 18-8 Stainless Steel, 4 PK

  • Mfr # 36791

  • Zoro # G102517618


product price: $21.65
/pk 4, $5.41/ea

Key Features

Material
18-8 Stainless Steel
Profile
High Crown
Material Grade/Class
Not Graded
System of Measurement
Inch
Thickness
13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36791
Zoro #
G102517618
UPC #
738287367911
Country of Origin
China

Dimensions

Thread Size
7/16"-14
Thickness
13/16"
Diameter 2
5/8"

Details

Item
Cap Nut
Material
18-8 Stainless Steel
Profile
High Crown
Material Grade/Class
Not Graded
System of Measurement
Inch
Driver Type
9/16" Wrench

Description

A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.