
Internal Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK
Mfr # 03980
Zoro # G502526319
product price:Â $5.39
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.78
Key Features
Material
Steel
Finish
Zinc Plated
Maximum Thickness
3/64 in
Inside Diameter
3/16 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
03980
Zoro #
G502526319
UPC #
738287039801
Country of Origin
China
Dimensions
For Screw Size
#10
Outside Diameter
27/64 in
Maximum Thickness
3/64 in
Inside Diameter
3/16 in
Details
Item
Internal Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Material Grade/Class
C40
Application
Smaller head screws
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.