
Internal Tooth Lock Washer, For Screw Size 5/8 in Steel, Chrome Plated Finish, 10 PK
Mfr # 74392
Zoro # G402526365
product price:Â $15.25
/pk 10, $1.53/eaKey Features
Material
Steel
Finish
Chrome Plated
Outside Diameter
45/64 in
Maximum Thickness
3/32 in
Inside Diameter
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74392
Zoro #
G402526365
UPC #
738287743920
Country of Origin
China
Dimensions
For Screw Size
5/8 in
Outside Diameter
45/64 in
Maximum Thickness
3/32 in
Inside Diameter
5/8 in
Details
Item
Internal Tooth Lock Washer
Material
Steel
Finish
Chrome Plated
System of Measurement
Inch
Material Grade/Class
C40
Application
Smaller head screws
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.