
Internal Tooth Lock Washer, For Screw Size #6 18-8 Stainless Steel, Plain Finish, 40 PK
Mfr # 74862
Zoro # G002526482
product price: $4.15
/pk 40, $0.10/ea
Sold in multiples of 2 for $8.30
Key Features
Material
18-8 Stainless Steel
Finish
Plain
Maximum Thickness
1/32 in
Inside Diameter
9/64 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74862
Zoro #
G002526482
UPC #
738287748628
Country of Origin
China
Dimensions
For Screw Size
#6
Outside Diameter
19/64 in
Maximum Thickness
1/32 in
Inside Diameter
9/64 in
Details
Item
Internal Tooth Lock Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Application
Smaller head screws
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.