
Lag Screw, #0, 3-1/2 in, Zinc Plated Hex
Mfr # 1333
Zoro # G607464653
product price: $33.35
/eaKey Features
System of Measurement
Inch
Screw Size
#0
Fastener Length
3-1/2 in
Finish
Zinc Plated
Head Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1333
Zoro #
G607464653
UPC #
738287013337
Country of Origin
United States
Dimensions
Screw Size
#0
Fastener Length
3-1/2 in
Details
System of Measurement
Inch
Finish
Zinc Plated
Item
Lag Screw
Head Style
Hex
Description
MIDWEST FASTENER Lag Screw, Zinc, Thread Size 12 in, 312 in OAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.