
Lag Screw, #0, 4 in, Steel, Zinc Plated Hex Hex Drive
Mfr # 1293
Zoro # G707464669
product price: $42.85
/eaKey Features
Hex Drive
System of Measurement
Inch
Screw Size
#0
Material
Steel
Finish
Zinc Plated
Head Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1293
Zoro #
G707464669
UPC #
738287012934
Country of Origin
United States
Dimensions
Screw Size
#0
Fastener Length
4 in
Details
System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Zinc Plated
Item
Lag Screw
Head Style
Hex
Description
MIDWEST FASTENER Lag Screw, Measuring Type SAE, Steel, 2 Grade, Zinc, Thread Size 1410, Hex Size 716 in, 4 in OAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.