Lag Screw, 1/2 in, 3 in, Zinc Plated Hex Hex Drive
Mfr # 01332
Zoro # G106902137
product price:Â $60.39
/eaKey Features
Hex Drive
System of Measurement
Inch
Finish
Zinc Plated
Head Style
Hex
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
01332
Zoro #
G106902137
UPC #
738287013320
Country of Origin
United States
Dimensions
Screw Size
1/2 in
Fastener Length
3 in
Details
System of Measurement
Inch
Drive
Hex
Finish
Zinc Plated
Item
Lag Screw
Head Style
Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.