Long Lag Shield, 5/8" Dia, Alloy Steel Zinc Plated, 25 PK

  • Mfr # 04189

  • Zoro # G202516467


product price:  $95.08
/pk 25, $3.80/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Zinc Plated
Drill Bit Size
7/8"
Thread Size
5/8"
Type
Expansion Anchor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04189
Zoro #
G202516467
UPC #
738287041897
Country of Origin
Unknown

Dimensions

Anchor Diameter
5/8"
Drill Bit Size
7/8"
Thread Size
5/8"
Diameter
5/8"
Length 1
3-1/2"

Details

Item
Long Lag Shield
Material
Alloy Steel
Finish
Zinc Plated
Type
Expansion Anchor
Application
Concrete|Brick|Stone
Style
Lag

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.