Shop All Socket Head Cap Screws
Midwest Fastener
M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 5 PK
Mfr # 76047
Zoro # G302508393
product price: $4.45
/pk 5, $0.89/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M10-1.50
- Screw Length 20 mm
- Drive Size 6 mm
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 76047
- Zoro # G302508393
- UPC # 738287760477
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Screw Length | 20 mm |
Drive Size | 6 mm |
Details
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Black Oxide Finish, 25 PK (M37000.160.0001)
- FASTENATION Cinch Strap, No Adhesive, 18 in, 2 in Wd, Black, 10 PK (G2X18KVSG)
- ZORO SELECT Hitch Pin, Detent, 3/4 in Pin Dia, 6 1/4 in Shank Lg, Steel, Zinc Plated Finish (U39666.075.0625)
- NEWPORT FASTENERS 7/64 x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW008004P)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 6 PK (79943)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (72104)
- MIDWEST FASTENER M10-1.25 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 6 PK (78624)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length, 6 PK (32863)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 8 PK (67532)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 3/4 in Length, 6 PK (33272)
- ZORO SELECT #12-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 10 PK (1GU71)
- Midwest Fastener Socket Head Cap Screws