M6.30 x Hex Drive, Flange Hex Head Sheet Metal Screw, Black Oxide Steel, 6 PK

  • Mfr # 39648

  • Zoro # G702524634


product price:  $8.99
/pk 6, $1.50/ea

Key Features

Flange Hex Head
Hex Drive
Pointed Tip
System of Measurement
Metric
Thread Size
M6.3
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39648
Zoro #
G702524634
UPC #
738287396485
Country of Origin
Unknown

Dimensions

Thread Size
M6.3
Screw Size
M6.30
Fastener Length
20 mm
Thickness
1.6mm

Details

System of Measurement
Metric
Head Type
Flange Hex
Drive
Hex
Tip Type
Pointed
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Item
Sheet Metal Screw

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.