Shop MIDWEST FASTENER
See all product information
Create Account
M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 50 PK
- Mfr # 51445
- Zoro # G202507298
product price:Â
$
27.65
/pk of 50, $0.55/ea
Key Features
Hex Drive
Thread Size
M8-1.25
Screw Length
12 mm
Material
Steel
Finish
Black Oxide
Standards
DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51445
- Zoro #
- G202507298
- UPC #
- 738287514452
- Country of Origin
- China
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Black Oxide
- Drive Type
- Hex
- Standards
- DIN 912
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Hardness
- Class 12.9
Dimensions
- Thread Size
- M8-1.25
- Screw Length
- 12 mm
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.