Machine Key Machine Key, Square End, Stainless Steel, 2 in L, 1/2 in Sq, 2 PK

  • Mfr # 36416

  • Zoro # G402526150


product price: $11.75
/pk 2, $5.88/ea

Key Features

System of Measurement
Inch
Type
Machine Key
End Type
Square
Square
1/2 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36416
Zoro #
G402526150
UPC #
738287364163
Country of Origin
United States

Dimensions

Length
2 in
Diameter 2
1/2"
Diameter 1
1/2"
Length 1
2"

Details

Item
Machine Key
System of Measurement
Inch
Type
Machine Key
End Type
Square
Square
1/2 in
Material
Stainless Steel
Shape
Square
Hardness
18-8

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.