Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Screw Nut, #4-40, Brass, 80 PK

  • Mfr # 68325

  • Zoro # G902519836


product price: $17.79
/pk 80, $0.22/ea

Key Features

Thread Size
#4-40
Material
Brass
System of Measurement
Inch
Thread Type
Metric Coarse
Thickness
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68325
Zoro #
G902519836
UPC #
738287683257
Country of Origin
China

Dimensions

Thread Size
#4-40
Thickness
3/32"
Diameter
#4

Details

Item
Machine Screw Nut
Material
Brass
System of Measurement
Inch
Thread Type
Metric Coarse
Driver Type
1/4" Wrench

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.