
Masonry Screw, 3/8" Dia., Hex, 3" L, Steel Blue Ruspert, 50 PK
Mfr # 55013
Zoro # G402513730
product price: $89.19
/pk 50, $1.78/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Masonry
Material
Steel
Finish
Blue Ruspert
Head Type
Hex
Type
Masonry Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55013
Zoro #
G402513730
UPC #
738287550139
Country of Origin
China
Dimensions
Anchor Diameter
3/8"
Overall Length
3"
Drill Size
3/8"
Thread Length
Partial
Details
Item
Masonry Screw
Compatible Material
Concrete; Masonry
Material
Steel
Finish
Blue Ruspert
Head Type
Hex
Type
Masonry Screw
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.