
Nail Drive Anchor, 3/16" Dia., 3/4" L, Aluminum 12 PK
Mfr # 932007
Zoro # G702521268
product price:Â $8.49
/pk 12, $0.71/eaKey Features
Compatible Material
Concrete; Hollow Block; Brick
Anchor Diameter
3/16"
Material
Aluminum
Drill Bit Size
3/8"
Head Style
Truss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
932007
Zoro #
G702521268
UPC #
719199320072
Country of Origin
United States
Dimensions
Anchor Diameter
3/16"
Overall Length
3/4"
Drill Bit Size
3/8"
Diameter 1
3/16"
Diameter 2
3/8"
Length 1
3/4"
Details
Item
Nail Drive Anchor
Compatible Material
Concrete; Hollow Block; Brick
Material
Aluminum
Head Style
Truss
Anchor Head Style
Truss
Style
Truss Pin
Type
Drive Anchor
Description
Also known as a hammer drive anchor, a drive anchor is an anchor with a nail-shaped pin enclosed in a sleeve. Once the pin is struck, the anchor expands into concrete, brick or block. These anchors are best suited for light duty fastening.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.