Nylon Insert Lock Nut, 1"-14, Steel, Grade 8, Yellow Zinc, 5 PK

  • Mfr # 51875

  • Zoro # G502526661


product price:  $19.55
/pk 5, $3.91/ea

Key Features

Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 8
Finish
Yellow Zinc
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51875
Zoro #
G502526661
UPC #
738287518757
Country of Origin
China

Dimensions

Thread Size
1"-14
Thickness
55/64"
Diameter 2
1-21/32"

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 8
Finish
Yellow Zinc
System of Measurement
Inch
Thread Type
Coarse
Driver Type
1-1/2" Wrench

Description

A lock nut is a nut that resists loosening under vibrations and torque.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.