
Nylon Insert Lock Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Polished, 5 PK
Mfr # 33394
Zoro # G402526976
product price: $13.19
/pk 5, $2.64/eaKey Features
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Polished
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33394
Zoro #
G402526976
UPC #
738287333947
Country of Origin
China
Dimensions
Thread Size
3/8"-24
Thickness
7/16"
Diameter 2
5/8"
Details
Item
Lock Nut
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Polished
System of Measurement
Inch
Thread Type
Fine
Driver Type
9/16" Wrench
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.