
One-Hole Compression Lug, 4/0 AWG Max, Standard Barrel, Copper, None, 4 PK
Mfr # 70594
Zoro # G302519382
product price: $21.95
/pk 4, $5.49/eaKey Features
Material
Copper
Color Code
None
Gauge
4/0
Wire Gauge
4/0
Type
Electrical Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70594
Zoro #
G302519382
UPC #
738287705942
Country of Origin
China
Dimensions
Diameter
1/2"
Barrel Size
Standard
For Wire Size
4/0 AWG
Details
Material
Copper
Color Code
None
Gauge
4/0
Wire Gauge
4/0
Type
Electrical Lug
Item
One-Hole Compression Lug
For Conductor Material
Copper
Description
An electrical lug is a bolt on an enclosure tied to an electric potential within the enclosure, supporting the connection of a cable.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.