
Press Insert, #10-32 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK
Mfr # 68471
Zoro # G002528936
product price: $10.45
/pk 20, $0.52/eaKey Features
Material
Zinc Alloy
Overall Length
1/2 in
Drill Bit Size
11/32 in-23/64 in
Compatible Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68471
Zoro #
G002528936
UPC #
738287684711
Country of Origin
United States
Dimensions
Internal Thread Size
#10-32
Overall Length
1/2 in
Drill Bit Size
11/32 in-23/64 in
Details
Item
Press Insert
Material
Zinc Alloy
Compatible Material
Wood
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.