Zoro Homepage

Ring Terminal, 18 AWG, Plastic Insulated, 8 PK

  • Mfr # 67943

  • Zoro # G102512996


product price: $14.65
/pk 8, $1.83/ea

Key Features

Maximum Wire Size
18 AWG
Insulation Type
Plastic
Diameter
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67943
Zoro #
G102512996
UPC #
738287679434
Country of Origin
China

Dimensions

Maximum Wire Size
18 AWG
Diameter
#10

Details

Item
Ring Terminal
Insulation Type
Plastic

Description

An electrical connector that makes electrical contact when a bolt or screw is passed through the ring end of it.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.