Shop All Round Spacers
Midwest Fastener
Round Spacer, #10 Screw Size, Nylon, 1/4 in Overall Lg
Mfr # 77147
Zoro # G902507031
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Material Nylon
- Outside Diameter 3/8"
- Type Spacer
Product Information
- Brand Midwest Fastener
- MFR # 77147
- Zoro # G902507031
- UPC # 738287771473
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 1/4 in |
Outside Diameter | 3/8" |
Diameter 1 | #10 |
Diameter 2 | 3/8" |
Length 1 | 1/4" |
Thread Size | 32 (Fine) |
Details
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (FHS120550-100P)
- ZORO SELECT Round U-Bolt, 7/8"-9, 12 7/8 in Wd, 16 1/16 in Ht, Hot Dipped Galvanized Steel (U17244.087.1200)
- FLEXLOC Flexible Top Lock Nut, 1"-12, Steel, Grade 2, Cadmium Plated, 7/32 in Ht, 15 PK (31FK-1612)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (U25110.019.0150)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 0.257 in Inside Dia (65805)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/2 in Overall Lg, 3/8 in Inside Dia (34084)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 1/4 in Inside Dia (33325)
- MIDWEST FASTENER Round Spacer, Nylon, 5/8 in Overall Lg, 3/8 in Inside Dia (65821)
- MIDWEST FASTENER Round Spacer, Nylon, 13/64 in Overall Lg, 0.385 in Inside Dia (65825)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.257 in Inside Dia (65806)
- MIDWEST FASTENER Round Spacer, Nylon, 15 mm Overall Lg, 5.3 mm Inside Dia (72886)
- Midwest Fastener Round Spacers