Shop All Round Spacers
Midwest Fastener
Round Spacer, #6 Screw Size, Nylon, 1 in Overall Lg
Mfr # 77143
Zoro # G402507111
product price: $10.19
/pk 12, $0.85/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #6
- Material Nylon
- Outside Diameter 1/4"
- Type Spacer
Product Information
- Brand Midwest Fastener
- MFR # 77143
- Zoro # G402507111
- UPC # 738287771435
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #6 |
Overall Length | 1 in |
Outside Diameter | 1/4" |
Diameter 2 | 1/4" |
Diameter 1 | #6 |
Length 1 | 1" |
Thread Size | 32 (Coarse) |
Details
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 6 in Phillips Pan Machine Screw, Plain Stainless Steel, 3 PK (37763)
- ZORO SELECT Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 12 mm Ht, 100 PK (M11590.120.0001)
- ZORO SELECT Clevis Pin, Steel, 3/4 in. dia. (U39798.075.0500)
- ZORO SELECT DFS Nail Drive Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 5 PK (GCPFS12234)
- MIDWEST FASTENER Round Spacer, Steel, 1-1/2 in Overall Lg, 1/2 in Inside Dia (31947)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.17 in Inside Dia (933463)
- MIDWEST FASTENER Round Spacer, Nylon, 1/4 in Overall Lg, 0.257 in Inside Dia (65804)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (34093)
- MIDWEST FASTENER Round Spacer, Nylon, 1/2 in Overall Lg, 0.257 in Inside Dia (65805)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.257 in Inside Dia (65806)
- MIDWEST FASTENER Round Spacer, Zinc Steel, 1-1/2 in Overall Lg, 3/8 in Inside Dia (71965)
- Midwest Fastener Round Spacers