Round Spacer, #8 Screw Size, Aluminum, 3/4 in Overall Lg, 12 PK

  • Mfr # 76527

  • Zoro # G702507118


product price:  $13.39
/pk 12, $1.12/ea

Key Features

System of Measurement
Inch
For Screw Size
#8
Material
Aluminum
Outside Diameter
1/4"
Type
Spacer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76527
Zoro #
G702507118
UPC #
738287765274
Country of Origin
United States

Dimensions

For Screw Size
#8
Overall Length
3/4 in
Outside Diameter
1/4"
Diameter 2
1/4"
Diameter 1
#8
Length 1
3/4"
Thread Size
32 (Coarse)

Details

Item
Round Spacer
System of Measurement
Inch
Material
Aluminum
Type
Spacer
Style
Threaded

Description

A spacer is generally something used to create a space between two objects, often to properly position them.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.