Shop All Round Spacers
Midwest Fastener
Round Spacer, Black Chrome Steel, 3/8 in Overall Lg, 3/8 in Inside Dia
Mfr # 34083
Zoro # G402507012
product price: $14.59
/pk 4, $3.65/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Black Chrome
- Outside Diameter 3/4"
- Type Spacer
Product Information
- Brand Midwest Fastener
- MFR # 34083
- Zoro # G402507012
- UPC # 738287340839
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 3/8 in |
Inside Diameter | 3/8 in |
Outside Diameter | 3/4" |
Diameter 2 | 3/4" |
Diameter 1 | 3/8" |
Length 1 | 3/8" |
Details
Description
A spacer is generally something used to create a space between two objects, often to properly position them.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWMET AEROSPACE Lock Bolt Pin, 3/4 in Dia., 5 PK (C50LR-BR24-8-PKT)
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish (A4580100030FWZ)
- ZORO SELECT Hex Nut, M42-4.50, Steel, Class 8, Hot Dipped Galvanized, 34 mm Ht (M01560.420.0001)
- ZORO SELECT Wedge Anchor, 1" Dia., 12" L, Steel Zinc Plated, 8 PK (B70411.100.1200)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/2 in Overall Lg, 3/8 in Inside Dia (34084)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/2 in Overall Lg, 1/2 in Inside Dia (34092)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 3/4 in Overall Lg, 1/2 in Inside Dia (34093)
- MIDWEST FASTENER Round Spacer, Nylon, 1 in Overall Lg, 0.17 in Inside Dia (933463)
- MIDWEST FASTENER Round Spacer, #10 Screw Size, Aluminum, 3/4 in Overall Lg (65853)
- MIDWEST FASTENER Round Spacer, Nylon, 5 mm Overall Lg, 5.3 mm Inside Dia (72884)
- LINCOLN ELECTRIC LINCOLN Standoff Cutting Guide (KP2842-5)
- Midwest Fastener Round Spacers